Duct Board Square, 90 degree Locking HV
- Mfr # DTSQ
- Zoro # G724159463
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Base Material
Aluminum
Blade Material
Aluminum
Features
90 Degrees Locking Square for Fast, Accurate Setup, Designed to Work with Malco Duct Board Cutting Tools, Folds Closed for Compact Storage
Blade Length
48 in
Graduation Marks - Base
1/4" in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTSQ
- Zoro #
- G724159463
- UPC #
- 686046560397
- Country of Origin
- China
- Item
- Duct Board Square
- Base Material
- Aluminum
- Blade Material
- Aluminum
- Features
- 90 Degrees Locking Square for Fast, Accurate Setup, Designed to Work with Malco Duct Board Cutting Tools, Folds Closed for Compact Storage
- Graduation Marks - Base
- 1/4" in
- Graduation Mark Style
- Etched
- System of Measurement
- SAE
Dimensions
- Blade Length
- 48 in
- Blade Width
- 1 3/16 in
- Base Width
- 1 3/16 in
- Base Length
- 36 in
- Fits Chest Size
- 90 Degrees Locking Square for Fast, Accurate Setup, Designed to Work with Malco Duct Board Cutting Tools, Folds Closed for Compact Storage
Description
Duct Board Square, Base Length 36 in, Base Width 1 3/16 in, Blade Length 48 in, Blade Width 1 3/16 in, Blade Material Aluminum, Graduation Mark Style Etched, Graduation Marks - Base 1/4 In. in, Specialized Scales Not Applicable, Base Material Aluminum, System of Measurement SAE, Features 90 Degrees Locking Square for Fast, Accurate Setup, Designed to Work with Malco Duct Board Cutting Tools, Folds Closed for Compact Storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.