Fiber Cement Siding Shear, 0.1 In. Stroke
Mfr # TSF1
Zoro # G0777646
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 3/4 in
Number of Pieces
1
Cutting Action
Shear Cut
Features
Minimal Dust; Fine Trimming; Straight Shearing; Lightweight Shear for One Hand Control
Corded/Banded
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSF1
Zoro #
G0777646
UPC #
686046533940
Country of Origin
United States
Dimensions
Overall Length
16 3/4 in
Overall Height
4 1/2 in
Overall Width
7 7/8 in
Compatible Chuck Size
1/4 in
For Chuck Size
1/4 in
Details
Item
Fiber Cement Siding Shear
Number of Pieces
1
Cutting Action
Shear Cut
Features
Minimal Dust; Fine Trimming; Straight Shearing; Lightweight Shear for One Hand Control
Corded/Banded
Corded
Corded/Cordless
Corded
Includes
Siding Shear Attachment Only
Application
Fiber Cement Cutting Shear
Impact Rated
Impact Rated
Compatible Product Type
Corded or Cordless Drill
Product Type
Siding Shear
Tool Series
TurboShear
Compatible Brand
Universal
Description
Fiber Cement Siding Shear, Impact Rated Impact Rated, Overall Length 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.