
Foam Board Staples, Power Crown, 1-1/2 in Leg L, 200 PK
Mfr # FBSN1
Zoro # G901790236
product price:Â $38.65
/pk 200, $0.19/eaKey Features
Crown Style
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBSN1
Zoro #
G901790236
UPC #
686046532745
Country of Origin
United States
Dimensions
Leg Length
1-1/2 in
Details
Item
Foam Board Staples
Crown Style
Power
Description
Product details about the MALCO - FBSN1 Foam Board Staples.
Foam board staples are special staples designed to fasten insulation boards securely to a wall or ceiling, while causing minimal damage to the insulation. They have a wide crown to distribute load over a large area of foam, reducing the risk of the foam being crushed or distorted. Their sharp legs provide strong penetration into the underlying material, giving a secure hold. These staples are typically used in conjunction with a staple gun specifically designed for their application.
The MALCO - FBSN1 Foam Board Staples are designed with a leg length of 1-1/2 inches. This specific measurement is suitable for various applications where secure fastening is required. The size of these staples allows them to provide adequate hold in different types of foam board materials, making them a versatile choice for your construction needs.
These foam board staples feature a Power Crown Style, which contributes to their robust and reliable performance. The unique design enhances the staple's ability to penetrate and hold effectively in foam boards. It's built to deliver consistent results across multiple uses, providing you with dependable fastening solutions.
Please note that package quantity and compatibility details were not provided in the attributes list; therefore, they have been omitted from this description. Always ensure that any product you purchase meets your specific requirements before use.
Foam board staples are special staples designed to fasten insulation boards securely to a wall or ceiling, while causing minimal damage to the insulation. They have a wide crown to distribute load over a large area of foam, reducing the risk of the foam being crushed or distorted. Their sharp legs provide strong penetration into the underlying material, giving a secure hold. These staples are typically used in conjunction with a staple gun specifically designed for their application.
The MALCO - FBSN1 Foam Board Staples are designed with a leg length of 1-1/2 inches. This specific measurement is suitable for various applications where secure fastening is required. The size of these staples allows them to provide adequate hold in different types of foam board materials, making them a versatile choice for your construction needs.
These foam board staples feature a Power Crown Style, which contributes to their robust and reliable performance. The unique design enhances the staple's ability to penetrate and hold effectively in foam boards. It's built to deliver consistent results across multiple uses, providing you with dependable fastening solutions.
Please note that package quantity and compatibility details were not provided in the attributes list; therefore, they have been omitted from this description. Always ensure that any product you purchase meets your specific requirements before use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.