Zoro Homepage

Foamboard Stapler, Manual, Light Dty, 3/4in

  • Mfr # FBSN

  • Zoro # G2239501


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Construction
Aluminum
Color
Black/Silver
Type
Lightweight
Staple Capacity
25
Primary Application
Securing 3/8, 1/2, Or 5/8 in PEX Tubing To 1 in Or 2 in Foamboard Insulating Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBSN
Zoro #
G2239501
UPC #
686046532738
Country of Origin
United States

Dimensions

Leg Length
1-1/2 in, 2-1/2 in
Overall Length
11 1/4 in
Crown Width
3/4 in
Nail Length
Staples Only
Overall Width
2 1/2 in
For Staple Leg Length
1 1/2 in, 2 1/2 in
For Staple Width
3/4 in
Overall Height
37 in
Leg Length (In.)
1 1/2, 2 1/2
Crown Width (In.)
3/4

Details

Item
Foamboard Stapler
Construction
Aluminum
Color
Black/Silver
Type
Lightweight
Staple Capacity
25
Primary Application
Securing 3/8, 1/2, Or 5/8 in PEX Tubing To 1 in Or 2 in Foamboard Insulating Base
Nail Capacity
None
Nail Type
No Nails
For Use With
FBS2BX Staples, Mfr. No. FBS1BX
Features
Ergonomic D-Grip Handle, Operates From Standing Position
Power Source
Manual
Staple Type
Dual-Barbed Foamboard
Body Color
Silver
Includes
Magazine Slide Weight, Stand
Duty Rating
Light Duty
Body Material
Aluminum
Forward Action Stapling Position
Yes
For Fastener Style
Dual Barb Staples
Drive Style
Straight
Magazine Material
Polymer

Description

Foamboard Stapler, For Fastener Style Dual Barb Staples, For Staple Leg Length 1 1/2 in, 2 1/2 in, Body Material Aluminum, For Staple Width 3/4 in, Staple Capacity 25, Drive Style Straight, Forward Action Stapling Position Yes, Overall Width 2 1/2 in, Overall Length 11 1/4 in, Overall Height 37 in, Body Color Silver, Compatible Staples Malco FBS, Features Ergonomic D-Grip Handle, Operates From Standing Position, Includes Magazine Slide Weight, Stand, Magazine Material Polymer, Nail Capacity None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.