Zoro Homepage

Folding Tool, 12", Steel

  • Mfr # 12F

  • Zoro # G3067425


product price: $18.29
/ea

Key Features

Overall Length
12 in
Number of Pieces
1
Material
Steel
Features
Hand Sight Holes for Proper Depth Alignment, Sturdy Design Offers a Quality Fold
Metal Gauge
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F
Zoro #
G3067425
UPC #
686046522463
Country of Origin
United States

Dimensions

Overall Length
12 in
Folding Depth
3/8 in and 1 in
Overall Length - Sheet Metal Tool
12 in
Depth Marking - Sheet Metal Tools
3/8 in and 1 in Markings
Folding Depth - Maximum
1 in
Folding Depth - Minimum
3/8 in

Details

Item
Folding Tool
Number of Pieces
1
Material
Steel
Features
Hand Sight Holes for Proper Depth Alignment, Sturdy Design Offers a Quality Fold
Metal Gauge
22
Item - Sheet Metal Folding Tool
Folding Tool
Safety Latch
No
Max. Capacity - Sheet Metal Tool
22 ga Sheet Metal
Tool Type
Folding Tool
Sheet Metal Gauge - Maximum
24 ga

Description

Folding Tool, Tool Type Folding Tool, Folding Depth - Minimum 3/8 in, Folding Depth - Maximum 1 in, Sheet Metal Gauge - Maximum 24 ga, Overall Length 12 in, Features Hand Sight Holes for Proper Depth Alignment, Sturdy Design Offers a Quality Fold, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.