Zoro Homepage

Gear Tie, 36 in L, Nylon, 175 lb Strength, 25 PK

  • Mfr # TY34

  • Zoro # G501257290


product price: $22.95
/pk 25, $0.92/ea

Key Features

Cable Tie Style
Extra Heavy Duty, Self Locking
Nominal Length
36 in
Material
Nylon
Tensile Strength
175 lb
Outdoor Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY34
Zoro #
G501257290
UPC #
686046518381
Country of Origin
United States

Dimensions

Nominal Length
36 in

Details

Item
Gear Tie
Cable Tie Style
Extra Heavy Duty, Self Locking
Material
Nylon
Tensile Strength
175 lb
Outdoor Use
No

Description

Extra heavy duty jumbo ties secure heavy duct take-offs or large cable bundles. These one-piece, self locking ties are easy to install. Wrap tie around material, slip tail through head, hand tighten and set with a tie tensioning tool. Use tensioning tool cut-off mechanism to remove excess tie tail. Made of 100% nylon, Malco ties offer minimum 175 pound tensile strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.