Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Hand Tool Kit, No. of Pcs. 30

  • Mfr # DSKR

  • Zoro # G4149713


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Includes
Bit-Tips, Zip-ins
Number of Screwdrivers
56
Nut Drivers and Nutsetters Included
1/4 in, 5/16 in Nut Drivers
Tool Kit Product Grouping
Tool Kits
Tool Storage Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSKR
Zoro #
G4149713
UPC #
686046536736
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included

Details

Item
HVAC Tool Kit
Number of Pieces
27
Includes
Bit-Tips, Zip-ins
Number of Screwdrivers
56
Nut Drivers and Nutsetters Included
1/4 in, 5/16 in Nut Drivers
Tool Kit Product Grouping
Tool Kits
Tool Storage Included
Yes
Tool Families Included
Cutting Tools, Drivers and Bits, HVAC Tools, Measuring and Testing Tools, Miscellaneous Tools, Striking and Struck Tools
Number of Nut Drivers and Nutsetters
2
Miscellaneous Tools Included
(1) Bit-Tips, (1) Divider, (1) Zip-Ins Pack, (1) Tie Tool
Insulated / Uninsulated
Uninsulated
Number of Awls and Scribers
2
Number of Hex and Torx Keys
7
Number of Miscellaneous Tools
4
Drilling, Extracting, and Tapping Tools
Hole Cutter
Nonsparking
No
Drilling, Extracting, and Tapping Tools Included
Hole Cutter
Striking Tools Included
Dead Blow, Setting Hammers
Measuring Tools Included
16 ft Magnetic Tape Measure, Torpedo Level
Hex and Torx Keys Included
Hex Key Set
Awls and Scribers Included
1/8 in, 7/32 in Scratch Awls
Tool Storage Type Included
Bag
Number of Measuring Tools
2
Screwdrivers Included
6-in-1 Multibit Phillips
Sub-Category
HVAC Tool Set
Number of Drilling, Extracting, and Tapping Tools
1
Cutting Tools Included
Sheet Metal Notchers, Specialty Cutting Tools
Number of Striking Tools
2
Number of Cutting Tools
7
Wrenches Included
None
Pliers Included
None
Number of Wrenches
0
Inspection and Retrieving Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Pliers
0
Putty Knives and Scrapers Included
None
Measurement Type
SAE
Insulated
Uninsulated
Number of HVAC Tools
5
Number of Striking and Struck Tools
4
Abrasives and Finishing Tools Included
None
Tool Storage Type
Tool Bag
Number of Abrasives and Finishing Tools
0
Number of Plumbing Tools
0
Measuring and Testing Tools Included
(1) Radius Divider, (1) Tape Measure, (1) Level
Non-Sparking
No
Number of Screwdrivers, Keys, and Bits
6
Screwdrivers, Keys, and Bits Included
(1) Hex Key, (1) Multi-Bit Screwdriver, (2) Hex Drivers
Number of Electrical and Telecom Tools
0
Foam Inserts Included
No
Number of Sockets, Drive Tools, and Accessories
0
Sockets, Drive Tools, and Accessories Included
None
Number of Measuring and Testing Tools
3
Number of Putty Knives and Scrapers
0
Striking and Struck Tools Included
(2) Hammers, (2) Awls
Plumbing Tools Included
None
Electrical and Telecom Tools Included
None
HVAC Tools Included
Folding Tools, Hand Seamers, Snap Lock Punches

Description

Malco's DSKR General Hand Tool Kit is a complete set of 30 professional-grade tools that will come in handy for any job. - This kit contains a wide range of hand tools, including measuring tools and striking tools. - It has hex and torx keys, as well as screwdrivers. - In addition to this, it also includes hex key set, drilling, extracting and tapping tools. The Malco DSKR General Hand Tool Kit is the perfect solution for all your tool needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.