This item is Discontinued.

Malco Hand Notcher, 30 Degrees  V-Notch, 8", Forged Steel Jaw, Steel Handle Stampings N1

Hand Notcher, 30 Degrees V-Notch, 8", Forged Steel Jaw, Steel Handle Stampings (Discontinued)

  • Mfr # N1
  • Zoro # G2403107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1
Zoro #
G2403107
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8"
Jaw Width
3/4"
Jaw Depth
13/16"

Details

Cutting Action
30 Degrees V-Notch
Material
Forged Steel Jaw, Steel Handle Stampings
Safety Latch
Yes
Metal Gauge
22 Mild/24 Galvanized/26 SS
Handle Design
Compound Leverage w/Vinyl Grips And Hand Stops
Item
Hand Notcher
Handle Color
Blue

Description

Hand Notcher, Cutting Action 30 Degrees V-Notch, Metal Gauge 22 Mild/24 Galvanized/26 SS, Overall Length 8 In., Safety Latch Yes, Handle Design Compound Leverage w/Vinyl Grips And Hand Stops, Handle Color Blue, Jaw Depth 13/16 In., Jaw Width 3/4 In., Material Forged Steel Jaw, Steel Handle Stampings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.