Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Seamer, 1-1.5 inch

  • Mfr # FSHS

  • Zoro # G013314672


product price: $461.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSHS
Zoro #
G013314672
UPC #
686046557243
Country of Origin
Latvia

Dimensions

Size
1-1.5 in.

Description

Designed for seaming both the first 90° stage and second 180° stage locks of a mechanical seam, the FSHS is Malco's recommended seamer for closing 1 or 1.5 mechanical lock panels by hand. This tool works on 1 or 1 1/2 vertical seams with 1/2 width. Trade pros in the field will find that this tool pairs perfectly with the Malco power assisted seamer to quickly and easily create flawless seams. The replaceable PVC inserts prevent scratching on the painted panels for an excellent finished look. Additionally, the rubber grommets will help prevent the tool from slipping during the seam closing.


  • • Malco's recommended seamer for closing 1" or 1.5" mechanical lock panels by hand
  • • For seaming both the first (90°) stage and second (180°) stage locks of a mechanical seam
  • • Works on 1" or 1 1/2" vertical leg seams with 1/2" width
  • • Replaceable PVC inserts prevent scratching painted panels for a great finished look
  • • Rubber grommets help prevent tool from slipping during seam closing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.