Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Drivers with 14 516 in and 516 38 in sizes plus two handles Set of 7

  • Mfr # CRHEXKIT2

  • Zoro # G607034276


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Bit Style
CRHEX
Number of Pieces
7
Shank Size
Set/Multiple
Overall Length
Various
Drive Size
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRHEXKIT2
Zoro #
G607034276
UPC #
686046553283
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
Set/Multiple
Overall Length
Various
Drive Size
Various

Details

Bit Style
CRHEX
Number of Pieces
7
Item
Hex

Description

Five CRHEX Cleanable Reversible Magnetic Hex Drivers with 14 516 in hex sizes in 2 in MSHC 4in MSHMLC and 6 in MSHXLC lengths and 516 38 in hex sizes in 2 in MSHC1 and 6 in MSHXLC1 lengths Also features two CONNEXT Quick Change Handles CONNEXT1 standard and CONNEXT2 stubby handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.