Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HF15 6 in. Carbide Tipped Hole Saw

  • Mfr # HF15

  • Zoro # G201790189


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Diameter
6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF15
Zoro #
G201790189
UPC #
686046534954
Country of Origin
China

Dimensions

Diameter
6 in.

Details

Item
Hole Saw

Description

Available in 19 sizes to get any number of jobs done fast! Aggressive carbide tipped teeth with deep self-cleaning gullets easily cut thick or layered building materials including wood, wall tile, fiberglass, plastic, even fiber-cement siding (including popular James Hardie and CertainTeed fiber-cement products). Quick-change pilot drills with a built-in, tight gripping hex shank are available in both high speed steel and carbide tipped designs. The extra length of these pilot drills allows the drill point to extend 1" (25 mm) beyond the hole saw's teeth for cutting uneven surfaces like lap siding. Cutting a hole in the wall plate area of a house clad with fiber-cement siding is a breeze! A generous 2-1/4" (57 mm) hole saw cup depth is also versatile for cutting through a variety of other wall cross sections. A quick-connect/quick-release arbor design easily attaches or changes out the pilot drill or hole saw. The unique quick release feature ejects saw plugs with ease!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.