Shop MALCO
See all product information
Create Account
HHD1 1/4-Inch Connext Magnetic Long Hand Driver
- Mfr # HHD1
- Zoro # G502577816
product price:Â
$
25.15
/ea
Key Features
Overall Bit Length
10-1/2 in.
Fastening Tool Tip Size
1/4 in.
Fastening Tool Item
Nut Driver
Drive Size
1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HHD1
- Zoro #
- G502577816
- UPC #
- 686046504094
- Country of Origin
- United States
Dimensions
- Overall Bit Length
- 10-1/2 in.
- Fastening Tool Tip Size
- 1/4 in.
- Drive Size
- 1/4 in.
Details
- Fastening Tool Item
- Nut Driver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.