Shop All Staples
Malco
Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK
Mfr # HR2X
Zoro # G3132245
product price: $12.89
/pk 200, $0.06/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HRP2, Mfr. No. HRP1
- Gauge 14
- Leg Length 3/4 in
- Crown Width 3/4 in
- Material Steel
Product Information
Dimensions
Leg Length | 3/4 in |
Crown Width | 3/4 in |
Fits Maximum Wire Diameter | 5/16 in |
Fits Minimum Wire Diameter | 1/4 in |
Details
Description
Product details about the MALCO - HR2X Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HR2X Hog Ring Staples are designed with a 14-gauge thickness, ensuring they have the strength to handle various tasks. Each staple has a leg length and crown width of 3/4 inch, providing ample size for secure fastening. These staples can accommodate wire diameters ranging from 1/4 inch to a maximum of 5/16 inch, offering flexibility in use.
Constructed from steel, these hog ring staples are built to withstand rigorous usage without compromising on performance. The galvanized finish adds an extra layer of protection against rust and corrosion, enhancing the longevity of each staple. Their silver color gives them a professional appearance that blends well with most materials.
Each package contains 200 hog ring staples, making it suitable for both small projects and larger jobs requiring numerous fasteners. They're specifically designed for compatibility with HRP2 and manufacturer number HRP1 tools, allowing users to seamlessly integrate them into their existing toolset. Please note that while these staples meet high-quality standards set by MALCO, specific standard certifications aren't provided.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HR2X Hog Ring Staples are designed with a 14-gauge thickness, ensuring they have the strength to handle various tasks. Each staple has a leg length and crown width of 3/4 inch, providing ample size for secure fastening. These staples can accommodate wire diameters ranging from 1/4 inch to a maximum of 5/16 inch, offering flexibility in use.
Constructed from steel, these hog ring staples are built to withstand rigorous usage without compromising on performance. The galvanized finish adds an extra layer of protection against rust and corrosion, enhancing the longevity of each staple. Their silver color gives them a professional appearance that blends well with most materials.
Each package contains 200 hog ring staples, making it suitable for both small projects and larger jobs requiring numerous fasteners. They're specifically designed for compatibility with HRP2 and manufacturer number HRP1 tools, allowing users to seamlessly integrate them into their existing toolset. Please note that while these staples meet high-quality standards set by MALCO, specific standard certifications aren't provided.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M20 x 2.50mm, Cup, 70mm, PK5 (M07840.200.0070)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0100)
- BUYERS PRODUCTS 1/4 Inch Safety Pin with 8 Inch Chain (P11C)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.016.0100)
- MALCO Hog Ring Staples, 9 ga, Aluminum, 500 PK (HRA5EV)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- ARROW FASTENER Heavy Duty Staples, T50, - ga, Flat Crown, 3/8 in Leg L, Stainless Steel, 1000 PK (506SS1)
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L (SX50355/8G)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (L9020)
- Malco