Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters
Mfr # HC1G
Zoro # G2837941
product price: $4.35
/eaKey Features
Impact Rated
Impact Rated
Overall Length
5 3/4 in
For Use With
Hole Cutter
Compatible with Manufacturer Model Number
HC1, HC2
Compatible with Brand
Malco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC1G
Zoro #
G2837941
UPC #
686046524771
Country of Origin
United States
Dimensions
Overall Length
5 3/4 in
Overall Width
3 in
Overall Height
1/4 in
Details
Item
Hole Cutter Shoe
Impact Rated
Impact Rated
For Use With
Hole Cutter
Compatible with Manufacturer Model Number
HC1, HC2
Compatible with Brand
Malco
Product Type
Shoe
Compatible Manufacturer Part Number
HC1, HC2
Compatible with Manufacturer Model Number [NEW]
HC1, HC2
Compatible with Manufacturer Part Number
HC1, HC2
Compatible Manufacturer Model Number
HC1, HC2
For Use with Mfr. Model Number
HC1, HC2
For Use With Mfr. Model Number
HC1, HC2
Compatible with Manufacturer Model No.
HC1, HC2
Accessory Type
Shoe
Compatible with Mfr. Model No.
HC1, HC2
For Use with Mfr Model Number
HC1, HC2
Compatible Pump Manufacturer Part Number
HC1, HC2
Compatible Product Type
Hole Cutter
Compatible Brand
Malco
Application
Hole Cutter Accessory
Description
Hole Cutter Shoe, Accessory Type Shoe, For Use With Hole Cutter, Impact Rated Impact Rated, Overall Length 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.