Shop MALCO

HVAC Tool Kit, 13 Pieces, 4 Cutting Tools

  • Mfr # HVACPRO1
  • Zoro # G423933609

product price: 
$
955.99
/ea
Free Shipping & Returns

Key Features

Compatible Tool Storage Manufacturer Model Number
Tech Pac
Number of Pieces
13
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, HVAC Tools, Miscellaneous Tools, Striking and Struck Tools
Striking and Struck Tools Included
Hammer
Tool Storage Type
Tool Backpack
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HVACPRO1
Zoro #
G423933609
UPC #
-
Country of Origin
Thailand

Dimensions

For Fastener Sizes
1/4 in to 9/16 in
Drive Size1
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
Fits Chest Size
Genuine Veto TECH PAC Backpack - Professional-Grade Storage with Vertical Tool Organization

Details

Item
HVAC Tool Kit
Compatible Tool Storage Manufacturer Model Number
Tech Pac
Number of Pieces
13
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, HVAC Tools, Miscellaneous Tools, Striking and Struck Tools
Striking and Struck Tools Included
Hammer
Tool Storage Type
Tool Backpack
Measurement Type
SAE
Number of Striking and Struck Tools
1
Primary Application
HVAC
Screwdrivers, Keys, and Bits Included
Screwdriver Bit
Number of HVAC Tools
4
Electrical and Telecom Tools Included
Cable Tie Tool
Measuring and Testing Tools Included
Measuring Tape
Cutting Tools Included
(2) Sheet Metal Snips, Sheet Metal Notcher, Specialty Cutting Tool
Number of Screwdrivers, Keys, and Bits
1
Number of Miscellaneous Tools
1
HVAC Tools Included
Duct Stretcher, Folding Tool, Hand Seamer, Snap Lock Punch
Number of Electrical and Telecom Tools
1
Features
Genuine Veto TECH PAC Backpack - Professional-Grade Storage with Vertical Tool Organization
Insulated
Uninsulated
Number of Pliers
0
Includes
Duct Knife Sheath
Sockets, Drive Tools, and Accessories Included
(1) Socket Multi-Tool with 7 Bits
Miscellaneous Tools Included
(1) Crimper, (1) Duct Knife, (1) Duct Stretcher, (1) Folding Tool, (1) Hammer, (1) Hand Seamer, (1) Hole Cutter, (1) Notcher, (1) Snap Lock Punch, (1) Tie Tensioning Tool, (2) Snips
Number of Wrenches
0

Description

HVAC Tool Kit, Tool Storage Type Tool Backpack, Measurement Type SAE, Drive Size 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, Number of Pieces 13, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included Screwdriver Bit, Sockets, Drive Tools, and Accessories Included (1) Socket Multi-Tool with 7 Bits, Wrenches Included Not Applicable, Striking and Struck Tools Included Hammer, Cutting Tools Included (2) Sheet Metal Snips, Sheet Metal Notcher, Specialty Cutting Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.