HVAC Tool Kit, 24 Pieces, 6 Cutting Tools

  • Mfr # HVACPRO2
  • Zoro # G323933259
product price: 
$
1,259.99
/ea
Free Shipping & Returns

Key Features

Cutting Tools Included
(2) Specialty Cutting Tools, (3) Sheet Metal Snips, Sheet Metal Notcher
Number of Striking and Struck Tools
1
Number of Pieces
24
Measuring and Testing Tools Included
Measuring Tape
Compatible Tool Storage Manufacturer Model Number
Tech Pac
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HVACPRO2
Zoro #
G323933259
UPC #
-
Country of Origin
Thailand
Item
HVAC Tool Kit
Cutting Tools Included
(2) Specialty Cutting Tools, (3) Sheet Metal Snips, Sheet Metal Notcher
Number of Striking and Struck Tools
1
Number of Pieces
24
Measuring and Testing Tools Included
Measuring Tape
Compatible Tool Storage Manufacturer Model Number
Tech Pac
Striking and Struck Tools Included
Hammer
Number of Screwdrivers, Keys, and Bits
2
Number of Miscellaneous Tools
1
HVAC Tools Included
Duct Stretcher, Folding Tool, Hand Seamer, Snap Lock Punch
Number of HVAC Tools
5
Electrical and Telecom Tools Included
Cable Tie Tool
Screwdrivers, Keys, and Bits Included
Nut Driver, Screwdriver Bit
Number of Electrical and Telecom Tools
1
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, HVAC Tools, Measuring and Testing Tools, Miscellaneous Tools, Striking and Struck Tools
Measurement Type
SAE
Number of Measuring and Testing Tools
1
Tool Storage Type
Tool Backpack
Primary Application
HVAC
Insulated
Uninsulated
Number of Wrenches
0
Sockets, Drive Tools, and Accessories Included
(1) Mastic Remover Bit, (1) Socket Multi-Tool with 7 Bits, (12) Impact Insert Bits, (2) Building Construction Deep Socket Drivers, (3) Impact Rated Drivers
Number of Pliers
0
Features
Genuine Veto TECH PAC Backpack - Professional-Grade Storage with Vertical Tool Organization
Includes
Duct Knife Sheath, Hard Case, Install Kit
Miscellaneous Tools Included
(1) Crimper, (1) Cutter Bits, (1) Duct Knife, (1) Duct Stretcher, (1) Folding Tool, (1) Hammer, (1) Hand Seamer, (1) Handle, (1) Hole Cutter, (1) Notcher, (1) Scribe, (1) Snap Lock Punch, (1) Tape Measure, (1) Tie Tensioning Tool, (1) Turbo Shear, (3) Snips

Dimensions

Drive Size1
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
For Fastener Sizes
1/4 in to 9/16 in
Fits Chest Size
Genuine Veto TECH PAC Backpack - Professional-Grade Storage with Vertical Tool Organization

Description

HVAC Tool Kit, Tool Storage Type Tool Backpack, Measurement Type SAE, Drive Size 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, Number of Pieces 24, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included Nut Driver, Screwdriver Bit, Sockets, Drive Tools, and Accessories Included (1) Mastic Remover Bit, (1) Socket Multi-Tool with 7 Bits, (12) Impact Insert Bits, (2) Building Construction Deep Socket Drivers, (3) Impact Rated Drivers, Wrenches Included Not Applicable

Ratings & reviews