
Long Cut AVs Metal Cutting Snip Left Offset, 2-1/4'' Cut Length, Red Grip,
Mfr # AV63
Zoro # G715364609
Specifications
Product Information
Description
Malco Long Cut AVs produce longer and faster cuts with their long blade design. The AV63 model features a red colored grip and is designed with an offset style that cuts straight and left. This AVs Snip features Malco's POWER-FIT Performance Hand Grips that increase productivity and distributes pressure evenly, which results in less user fatigue. Non-slip grooves and safety guards also help users achieve a Maximum grip in some of the dirtiest conditions. An easy release side latch offers quick operation and cutting on the job. Made with only the best, the hardened forged steel jaws offer a strong long lasting cutting edge.
- • POWER-FIT - Performance Hand GripsTM naturally distribute pressure evenly across your hand resulting in a more natural feel and less fatigue
- • Ergonomic hand guards allow users to efficiently cut into material faster and prevent hands from slipping forward over the blades
- • 2-1⁄4 " Length of cut
- • Self-opening latch for quick one-hand operation
- • Hardened forged steel jaws provide long lasting high-strength cutting edges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.