Shop MALCO
See all product information
Create Account
MalcoEdge Turboflow Vacuum Kit in Veto Hose Hauler Bag
- Mfr # HHK1
- Zoro # G623525895
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Inlet Port Size
3/8 in
Application
HVACR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HHK1
- Zoro #
- G623525895
- UPC #
- 686046559803
- Country of Origin
- Thailand
- Item
- HVACR Tool Kit
- Application
- HVACR
Dimensions
- Length
- 60 in
- Inlet Port Size
- 3/8 in
Description
The MalcoEdge Turboflow Vacuum Kit (HHK1) is built to support fast, efficient evacuation of residential HVAC and refrigeration systems. Designed for Trade Pros who prioritize performance and workflow, this kit includes essential high-flow components in one organized, ready-to-use kit. At the core of the kit is the TurboFlow refrigerant hose (RH6014), engineered with a 3/8 in. inner diameter to increase flow and reduce evacuation time. The 60 in. hose length provides flexibility on the job while maintaining manageable handling. Built to SAE J2196 standards, the hose delivers durability under demanding conditions with an 800 psi working pressure and 4000 psi burst rating. Integrated 3/8 in. x 1/4 in. SAE fittings ensure compatibility with standard service ports and manifold connections. The included High-Flow Core Removal Tool Valve (CRT2Y) features a Y-shaped design that improves flow path efficiency compared to traditional 90-degree configurations. A built-in dual valve system allows technicians to isolate and protect connected vacuum gauges during service. The integrated sight glass provides clear visual confirmation of refrigerant condition and ensures the valve core is securely captured before removal. With a vacuum rating down to 20 microns and included adapters for 1/4 in. and 5/16 in. systems, the tool is designed for versatility across common HVAC applications. Durable construction includes an anodized aluminum body with brass valves and fittings for long-term reliability and a magnetic end knob for convenient storage of the core removal rod after removal from the tool body. All components are packed in a Veto Pro Pac Hose Hauler bag, built for jobsite durability and efficient transport. The bag features a water- and oil-resistant tarpaulin interior for easy cleanup, multiple storage pockets, removable dividers, and a removable interior pouch for flexible organization. Exterior MOLLE straps and D-rings provide additional attachment points, while a rugged base protects against wear in tough environments. With a 15 lb max payload and compact footprint, the bag keeps essential evacuation tools protected, organized, and ready to move. The HHK1 Vacuum kit delivers a streamlined solution for evacuation setups-helping Trade Pros work more efficiently with fewer setup changes and better organization on every job.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.