Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MALCOMBO1 2 in. C-Rhex Reversible Magnetic Hex Driver, PK 4

  • Mfr # MALCOMBO1

  • Zoro # G901258392


product price: $40.15
/pk 4, $10.04/ea

Key Features

Bit Style
CRHEX
Number of Pieces
4
Shank Size
Set/Multiple
Overall Length
2 in.
Drive Size
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MALCOMBO1
Zoro #
G901258392
UPC #
686046554044
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
Set/Multiple
Overall Length
2 in.
Drive Size
Various

Details

Bit Style
CRHEX
Number of Pieces
4
Item
Screwdrivers

Description

Combo kit containing 1 of each MSHCM2, MSHCM1, MSHC1 & MSHC. Includes 4 Reversible HEX nut drivers. 1-Each of the following MSHCM2, MSHCM1, MSHC1 & MSHC. 1- Of each reversible 8mm/10mm hex shank in 2-inch length, reversible 6mm/10mm hex shank in 2-inch length, reversible 5/16-in & 3/8-in hex shank in 2-inch length, reversible 1/4-in & 5/16-in hex shank in 2-inch length. Reversible Hex socket. Easy-clean magnet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.