Shop MALCO
See all product information
Create Account
MBO12 6 in. Impact Hex Driver, PK 3
- Mfr # MALCOMBO12
- Zoro # G901258378
product price:Â
$
57.45
/pk of 3, $19.15/ea
Key Features
Number of Pieces
3
Shank Size
Set/Multiple
Overall Length
6 in.
Drive Size
Various
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MALCOMBO12
- Zoro #
- G901258378
- UPC #
- 686046553979
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- Set/Multiple
- Overall Length
- 6 in.
- Drive Size
- Various
Details
- Number of Pieces
- 3
- Item
- Screwdrivers
Description
Combo kit containing 1 of each MSHXL14IS, MSHXL516IS & MSHXL38IS. Includes 4 impact-grade nut drivers. 1- each of the following MSHXL14IS, MSHXL516IS & MSHXL38IS. 1- Of each 1/4 hex shank in 6-inch length, 5/16 hex shank in 6-inch length & 3/8 hex shank in 6-inch length. Resists impact driver stress. Unbreakable floating magnet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.