Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSHL716IS 7/16 in. Long Impact Hex Chuck Driver

  • Mfr # MSHL716IS

  • Zoro # G400628030


product price: $16.89
/ea

Key Features

Drive Size
7/16 in.
Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSHL716IS
Zoro #
G400628030
UPC #
686046547381
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
7/16 in.
Size
7/16 in.
Overall Length
2-9-16 in.

Details

Quantity
1

Description

The distinctive blue color of these chuck drivers is your assurance that they can withstand the kind of impact driver stress characteristic for each fastening application. And all Malco Impact-Grade power drivers are precisely machined for positive, fail-proof engagement of the fastener head. These Magnetic Hex Driver selections feature a spring-loaded, floating magnet that prevents breakage resulting from impact driver stress or higher profile hex head fasteners that may seat directly on the magnet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.