Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSHXLCM2 8 mm & 10 mm 6 in. Cleanable Hex Nut Driver

  • Mfr # MSHXLCM2

  • Zoro # G600628069


product price: $28.45
/ea

Key Features

Bit Style
CRHEX
Number of Pieces
1
Shank Size
Set/Multiple
Overall Length
6 in.
Drive Size
8 mm 10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSHXLCM2
Zoro #
G600628069
UPC #
686046551425
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
Set/Multiple
Overall Length
6 in.
Drive Size
8 mm 10 mm

Details

Bit Style
CRHEX
Number of Pieces
1
Item
Driver Bits

Description

Quickly change between 8 mm and 10 mm hex sizes with Malco’s unique, exclusive, dual-sided magnetic hex drivers. The reversible hex socket fits over a 1/4-inch magnet-tipped, ball locking hex shaft, and can be quickly reversed to change sizes. Eliminate troublesome buildup of metal shavings in the hex tip with the “Easy Clean Magnet”. Just swipe with a glove or shop towel to clear any metal shavings. Tested torque of the reversible hex chuck driver design is equal to one-piece drivers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.