Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX to Wire Clips, PK500

  • Mfr # PC1EV

  • Zoro # G0889436


product price: $46.49
/pk 500, $0.09/ea

Key Features

Overall Length (In.)
1-7/8
Construction
Steel
Application
For Use With No. 5KNX8 PEX to Wire Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC1EV
Zoro #
G0889436
UPC #
686046536651
Country of Origin
China

Dimensions

Overall Length (In.)
1-7/8

Details

Item
PEX to Wire Clips
Construction
Steel
Application
For Use With No. 5KNX8 PEX to Wire Tool

Description

PEX to Wire Clips, Number of Pieces 500, Overall Length 1 7/8 In, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.