Pivot Pin Set for 1ELG5, 1ELH8 Cutters
Mfr # HC1B
Zoro # G0811772
product price: $13.69
/eaKey Features
Impact Rated
No
Overall Length
3 5/16 in
Includes
Nut, Pivot Pin
For Use With Mfr. Model Number
HC1, HC2
For Use With
Hole Cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC1B
Zoro #
G0811772
UPC #
686046504070
Country of Origin
United States
Dimensions
Overall Length
3 5/16 in
Overall Height
1 1/8 in
Overall Width
1 3/16 in
Details
Item
Pivot Pin Set
Impact Rated
No
Includes
Nut, Pivot Pin
For Use With Mfr. Model Number
HC1, HC2
For Use With
Hole Cutter
Compatible with Manufacturer Model Number
HC1, HC2
Compatible with Brand
Malco
Product Type
Pivot Pin Set
Compatible Manufacturer Part Number
HC1, HC2
Compatible with Manufacturer Part Number
HC1, HC2
Compatible with Manufacturer Model Number [NEW]
HC1, HC2
Compatible Manufacturer Model Number
HC1, HC2
For Use with Mfr. Model Number
HC1, HC2
Compatible with Manufacturer Model No.
HC1, HC2
Accessory Type
Pivot Pin Set
Compatible with Mfr. Model No.
HC1, HC2
For Use with Mfr Model Number
HC1, HC2
Compatible Pump Manufacturer Part Number
HC1, HC2
Compatible Product Type
Hole Cutter
Description
Pivot Pin Set, Overall Length 3 5/16 in, For Use With Hole Cutter, Includes Nut, Pivot Pin, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.