Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Assisted Metal Cutter 2 INCH

  • Mfr # FSXC2

  • Zoro # G713314675


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

Size
2 in.
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSXC2
Zoro #
G713314675
UPC #
686046556710
Country of Origin
Latvia

Dimensions

Size
2 in.

Details

Color
Red

Description

Malco's power-assisted cutters are the fastest cutting machines on the market, making them the perfect hand-held equipment for effortless removal of 1.5 or 2 single and/or double mechanical lock standing-seam panels in one efficient operation. Simply attach the power-assisted cutter to your cordless drill and go. It is designed to cut below the mechanical lock and through clips. The Malco Power-Assisted Cutter comes packaged in a premium IP 67 case with custom foam inserts to ensure the safe storage of your cutter. It is designed for roofing professionals working with Stainless steel, Aluminum, Copper, and Zinc materials. Quote repair and retrofit jobs with confidence, knowing that the material on your customer's roof is something you can quickly remove.


  • • Similar to the FSXC, the FSXC2 is used to cut mechanically seamed panels on standing seam roofs.
  • • Remove 1.5" and 2" standing seam panels in a single or double lock, allowing you to quote more removal and repair jobs with one tool solution
  • • Driven by contractor grade cordless tools there are no cords to manage or restrict your movement
  • • Cut through roofing panels and clips without damage to cutting discs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.