Zoro Homepage

Premium Grip Standard Handle, 4.9"

  • Mfr # HPGB

  • Zoro # G121857535


product price: $40.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPGB
Zoro #
G121857535
UPC #
686046557922
Country of Origin
China

Details

Item
Premium Grip Handles

Description

The Malco Premium Grip Bit Storage Handle is engineered for professionals who demand comfort, control, and on-the-go convenience. Its ergonomic overmolded grip reduces hand fatigue while delivering maximum torque and precision during extended use. A standout feature is the integrated bit storage compartment built directly into the handle, securely holding 12 included impact-rated 1" insert bits. This built-in storage keeps essential bits organized, accessible, and ready for quick transitions between tasks-eliminating downtime and lost components. A washer-style quick-release mechanism ensures fast, secure bit changes for continuous workflow on the jobsite. Handle length is 4.9" (124.5 mm). Compatible with standard 1/4" hex drivers, the handle comes pre-loaded with a 12 impact rated bits, including: - #1, (2) #2, and #3 Phillips - 3/16" and 1/4" Slotted (Flathead) - T10, T15, T20, and T25 Torx - #1 and #2 Robertson (Square) Purpose-built for demanding work environments, this handle offers the durability, functionality, and efficiency professionals need.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.