Zoro Homepage

Punch Lock Stud Crimper, 9-1/2", Die Cast Zinc with Nickel Plating

  • Mfr # PL1R

  • Zoro # G3130285


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Material
Die Cast Zinc with Nickel Plating
Handle Color
Red/Black
Features
Compound Leverage Produces 7 to 1 Mechanical Advantage, Ergonomic Redline Handles, Lightweight and Maneuverable, Secure Metal Stud and Runner without Fasteners
Depth Marking - Sheet Metal Tools
No Markings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL1R
Zoro #
G3130285
UPC #
686046534404
Country of Origin
United States

Dimensions

Overall Length
9 in
Depth Marking - Sheet Metal Tools
No Markings
Jaw Depth
1 1/2 in
Overall Length - Sheet Metal Tool
9 in
Depth Marking
No Markings

Details

Item
Metal Stud Crimper
Material
Die Cast Zinc with Nickel Plating
Handle Color
Red/Black
Features
Compound Leverage Produces 7 to 1 Mechanical Advantage, Ergonomic Redline Handles, Lightweight and Maneuverable, Secure Metal Stud and Runner without Fasteners
Safety Latch
Yes
Number of Blades
1
Max. Capacity - Sheet Metal Tool
22 ga Galvanized Steel
Item - Sheet Metal Crimper
Metal Stud Crimper
Metal Gauge
22 Galvanized
Handle Design
Soft-touch w/Nonslip Handle Insert
Mild Steel Gauge - Maximum
20 ga
Jaw Material
Die Cast Aluminum
Compatible Material
Galvanized Steel
Galvanized Steel Gauge - Maximum
22 ga
Stainless Steel Gauge - Maximum
22 ga
Grip Style
Deluxe Cushion
Includes Safety Latch
Yes

Description

Metal Stud Crimper, Number of Blades 1, Jaw Depth 1 1/2 in, Depth Marking No Markings, Stainless Steel Gauge - Maximum 22 ga, Mild Steel Gauge - Maximum 20 ga, Galvanized Steel Gauge - Maximum 22 ga, Overall Length 9 in, Grip Style Deluxe Cushion, Compatible Material Galvanized Steel, Features Compound Leverage Produces 7 to 1 Mechanical Advantage, Ergonomic Redline Handles, Lightweight and Maneuverable, Secure Metal Stud and Runner without Fasteners, Includes Safety Latch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.