CAD Drawings
Download CAD Files
Sheet Metal Screw, #8 x 1/2 in, Plain Steel Flange Hex Head External Hex Drive, 1000 PK
Mfr # HW8X1/2ZT
Zoro # G2111234
CAD Available
product price:Â $31.69
/pk 1000, $0.03/eaKey Features
Flange Hex Head
External Hex Drive
Pointed Tip
CAD Drawing
System of Measurement
Inch
Screw Size
#8
Drive Size
1/4 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW8X1/2ZT
Zoro #
G2111234
UPC #
686046510835
Country of Origin
Japan
Dimensions
Screw Size
#8
Fastener Length
1/2 in
Drive Size
1/4 in
Head Dia.
0.375 in
Head Height
0.109 in
Maximum Head Height
7/64 in
Overall Length
1/2 in
Washer Outside Diameter
0.375 in
Head Width
0.375 in
Maximum Head Width
3/8 in
Description
Self-Piercing Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.375 in, Head Height 0.109 in, Drive Size 1/4 in, Dimensional Standards RoHS Compliant, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Slotted, Point Type A, Features Burr Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.