Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw for 1ELG5, 1ELH8 Hole Cutters

  • Mfr # HC1H

  • Zoro # G0376257


product price: $4.65
/ea

Key Features

Impact Rated
No
Overall Length
5 3/4 in
For Use With
Hole Cutter
Compatible with Brand
Malco
Compatible with Manufacturer Model Number
HC1, HC2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC1H
Zoro #
G0376257
UPC #
094705369852
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Overall Width
3 in
Overall Height
1/4 in

Details

Item
Set Screw
Impact Rated
No
For Use With
Hole Cutter
Compatible with Brand
Malco
Compatible with Manufacturer Model Number
HC1, HC2
Product Type
Screw
Compatible Manufacturer Part Number
HC1, HC2
Compatible with Manufacturer Model Number [NEW]
HC1, HC2
Compatible with Manufacturer Part Number
HC1, HC2
Compatible Manufacturer Model Number
HC1, HC2
For Use with Mfr. Model Number
HC1, HC2
For Use With Mfr. Model Number
HC1, HC2
Compatible with Manufacturer Model No.
HC1, HC2
Accessory Type
Screw
Compatible with Mfr. Model No.
HC1, HC2
For Use with Mfr Model Number
HC1, HC2
Compatible Pump Manufacturer Part Number
HC1, HC2
Compatible Product Type
Hole Cutter

Description

The MALCO HC1H Set Screw is a perfect replacement part for your hole cutters. It is compatible with the 1ELG5 and 1ELH8 hole cutters from Grainger. The set screw allows you to easily secure your tool in place. Each package comes with one set screw. The MALCO HC1H Set Screw will keep your tools running smoothly on the job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.