Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Setting Hammer, 18 Oz, Steel, Leather Grip

  • Mfr # SH3

  • Zoro # G1363397


product price: $68.79
/ea

Key Features

Head Weight
18 oz
Head Material
Steel
Handle
1-pc. Alloy Forged Steel with Leather Grip
Blade (2) Length
7/8 in
Blade (2) Width
2 1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH3
Zoro #
G1363397
UPC #
686046506289
Country of Origin
United States

Dimensions

Blade (2) Length
7/8 in
Blade (2) Width
2 1/4
Blade (1) Length
7/8 in
Blade (1) Width
2 in
Head Length
5 1/2 in
Overall Length
12 in
Blade Length
7/8 in
Blade Width
2 in, 2 1/4 in

Details

Item
Setting Hammer
Head Weight
18 oz
Head Material
Steel
Handle
1-pc. Alloy Forged Steel with Leather Grip
Features
Corrosion Resistant, Grip is Protected With a Durable Lacquer Coating, Leather Conforms to Hand Over Time
Handle Material
Steel
Includes Crowned Face
No
Replaceable Handle
No
Blade Shape
Flat
Handle Attachment
One Piece Construction
Includes Beveled Face
Yes
Face Material
Steel
Dead Blow Hammer
No
Head Finish
Polished
Through-Head Handle
No
Blade Orientation
Perpendicular
Grip Material
Leather
Non-Sparking
No
Grip Style
Plain
Hammer Type
Sheet Metal Hammer

Description

Setting Hammer, Hammer Type Sheet Metal Hammer, Handle Material Steel, Head Weight 18 oz, Blade Length 7/8 in, Face Material Steel, Overall Length 12 in, Grip Style Plain, Blade Orientation Perpendicular, Non-Sparking No, Replaceable Handle No, Dead Blow Hammer No, Blade Shape Flat, Blade Width 2 in, 2 1/4 in, Features Corrosion Resistant, Grip is Protected With a Durable Lacquer Coating, Leather Conforms to Hand Over Time, Grip Material Leather, Handle Attachment One Piece Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.