Zoro Homepage

Snap Lock Punch, Punching, 8 in, Forged steel

  • Mfr # SL1R

  • Zoro # G2913276


product price: $63.99
/ea

Key Features

Overall Length
8 in
Number of Pieces
1
Material
Forged steel
Cutting Action
Punching
Handle Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL1R
Zoro #
G2913276
UPC #
686046534510
Country of Origin
United States

Dimensions

Overall Length
8 in
Cutting Length
3/8 in
Jaw Depth
3/8 in
Cutting Width
3/8 in
Jaw Width
3/8 in
Maximum Material Thickness
Aluminum: 0.035 in, Copper: 0.023 in, Galvanized Steel: 0.028 in, Mild Steel: 0.024 in, Stainless Steel: 0.018 in
Creates Hole Size
3/8 in

Details

Item
Snap Lock Punch
Number of Pieces
1
Material
Forged steel
Cutting Action
Punching
Handle Color
Red/Black
Features
Easy One-Hand-Operation, Including an Easy Open and Close Latch Motion, Redline Handle With Compound Handle Leverage
Handle Design
Soft-touch w/Nonslip Insert
Metal Gauge
22 Mild/24 Galvanized/26 SS
Safety Latch
Yes
Application
Sheet Metal Fabrication
Punch Type
Sheet Metal Punch
Weight
1 lb
Finish
Black Oxide
Maximum Jaw Opening
3/8 in
Series
Redline
Frame Material
Steel

Description

Snap Lock Punch, Punch Type Sheet Metal Punch, Application Sheet Metal Fabrication, Creates Hole Size 3/8 in, Overall Length 8 in, Maximum Jaw Opening 3/8 in, Maximum Material Thickness Aluminum: 0.035 in, Copper: 0.023 in, Galvanized Steel: 0.028 in, Mild Steel: 0.024 in, Stainless Steel: 0.018 in, Features Easy One-Hand-Operation, Including an Easy Open and Close Latch Motion, Redline Handle With Compound Handle Leverage, Finish Black Oxide, Frame Material Steel, Handle Color Red/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.