Zoro Homepage

Trim Nail Punch, Heavy Duty, Blue, 8 In

  • Mfr # TNP2S

  • Zoro # G2064876


product price: $22.99
/ea

Key Features

Overall Length
8 in
Material
Steel; Aluminum
Handle Color
Blue
Features
All-Steel Nose and Aluminum Tail Piece That Directs Weight to the Working End When Grasping or Starting a Nail
Overall Length (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNP2S
Zoro #
G2064876
UPC #
686046521626
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Length (In.)
8 in
Handle Length
6 3/4 in
Tip Size
1/2 in

Details

Item
Trim Nail Punch
Material
Steel; Aluminum
Handle Color
Blue
Features
All-Steel Nose and Aluminum Tail Piece That Directs Weight to the Working End When Grasping or Starting a Nail
Application
Drive Trim Nails into Soffit, Fascia and Other Finishing Trim Without Denting or Marring Material
Type
Heavy Duty
Punch Type
Trim Nail Punch
Handle Material
Aluminum
Weight
6 oz

Description

The Malco TNP2S Trim Nail Punch is the high-quality tool you need. It comes with a drive trim nail punch that allows you to easily trim nails into soffit, fascia and other finishing trim without denting or marring material. This heavy duty blue 8" nail punch features a durable steel construction that will ensure it lasts for years. It measures 8" long. The Malco TNP2S Trim Nail Punch is the reliable choice for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.