Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TSS1C EV Turboshear, Asphalt Shingles with Carrying Case

  • Mfr # TSS1C EV

  • Zoro # G101794256


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Type
Shear with Carrying Case
Tool Weight
4.32 lbs
Style
Asphalt Shingles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS1C EV
Zoro #
G101794256
UPC #
686046539270
Country of Origin
United States

Details

Item
Power Tools and Equipment
Type
Shear with Carrying Case
Tool Weight
4.32 lbs
Style
Asphalt Shingles

Description

This one-hand operation accessory quickly inserts into the chuck of a corded or cordless drill to make clean straight, circular, or square cuts in asphalt shingles. A sleek, lightweight aluminum cast shear head and molded drill clamp allow maximum portability and ease to go wherever the work is. The compact telescoping drill clamp adjusts to fit both length and width of popular drill sizes including smaller bodied impact drivers. Optional spacers are stored on clamp for large motor housings. A clamp collar allows the shear head to be rotated 360° and set in any position for optimum tool clearance when navigating roof lines or to facilitate easy material flow. Use this versatile TurboShear drill attachment to make fast, clean, trim cuts in asphalt shingles along a roof valley, or tight left square cuts and circles to fit around utility outlets, with equal precision and ease. An extra-wide jaw opening with beveled lead-in tip on the upper blade accommodates multiple shingle layers. And a wide, flat lower blade offers exceptional operator control. Heat-treated carbon steel blades with solid carbide inserts hold their edge longer in any life-rated shingle or shingle thickness. A lateral blade adjustment capability ensures that optimum cutting performance and maneuverability can be maintained for the life of the blades. Replacement blades are also available and easily installed on the job. The TSS1CEV model includes a handy carrying case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.