Zoro Homepage

TurboShear Drill Accessory, 7 in.

  • Mfr # TSCM

  • Zoro # G0158265


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
Corded/Banded
Corded
Tool Length (In.)
7 in
Tool Weight (Lb.)
2.2
Features
Cuts Corrugated Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSCM
Zoro #
G0158265
UPC #
686046542317
Country of Origin
United States

Dimensions

Tool Length (In.)
7 in
Compatible Chuck Size
1/4 in
Overall Height
4 1/2 in
Overall Width
16 3/4 in
Overall Length
7 3/4 in
For Chuck Size
1/4 in

Details

Item
Corrugated Metal Roof Cutting Drill Attachment
Corded/Cordless
Corded
Corded/Banded
Corded
Tool Weight (Lb.)
2.2
Features
Cuts Corrugated Metal
Cord
No Cord
Impact Rated
Impact Rated
Application
Metal Roof Cutting
Capacity Steel
24 ga
Compatible Product Type
Metal Roofing Shear
Compatible Brand
Universal
Product Type
Roof Cutting Drill Attachment
Tool Series
TurboShear

Description

Corrugated Metal Roof Cutting Drill Attachment, Impact Rated Impact Rated, Overall Length 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.