Zoro Homepage

VCB2 EV 10 in. Vinyl Siding & Fencing Cutting Circular Saw Blade

  • Mfr # VCB2 EV

  • Zoro # G401790255


product price: $29.45
/ea

Key Features

Tool Weight
1.76 lbs
Size
10 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCB2 EV
Zoro #
G401790255
UPC #
686046538976
Country of Origin
United States

Dimensions

Size
10 in.

Details

Item
Saw Blades
Tool Weight
1.76 lbs

Description

Malco's VCB2 EV 10" (254 mm) Circular Saw Blade is designed for a greater range of cutting applications including vinyl siding and vinyl fence posts and rails. A flat ground, neutral, no-hook-angle, 248-tooth configuration and nominal .073" (1.85 mm) blade thickness generates less waste and ensures a consistent ultra-smooth cut with less pull into the vinyl material. The large 10" (254 mm) diameter provides a deeper, more efficient blade path for fast cuts in wide siding panels and more accurate single pass cuts in large profile vinyl fence posts. Cutting operation is optimal at 6500 RPM within a wide temperature range of 100-degrees down to 20-degress Fahrenheit. The VCB2 EV fits most power miters for making ultra smooth cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.