Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel
Mfr # VFN1
Zoro # G3276856
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 in
Number of Pieces
1
Material
Heat Treated Steel
Cutting Action
Louvered Tabs
Handle Color
Black, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VFN1
Zoro #
G3276856
UPC #
686046535616
Country of Origin
United States
Dimensions
Overall Length
9 in
Cutting Length
7/8 in
Jaw Width
1/2 in
Jaw Depth
13/16 in
Maximum Sheet Thickness
1/8 in
Notch Depth
1 in
Details
Item
Vinyl Fence Notcher
Number of Pieces
1
Material
Heat Treated Steel
Cutting Action
Louvered Tabs
Handle Color
Black, Red
Features
Make or Remake Clean Locking Tabs
Handle Design
Soft-touch w/Nonslip Handle Insert
Safety Latch
Yes
Notch Angle
40 Degrees
Cutting Direction
Louvered
Handle Material
Plastic
Handle Style
Ergonomic
Spring Assist Handle
Yes
Material Application
Vinyl
Notch Shape
Louvered
Description
Vinyl Fence Notcher, Notch Shape Louvered, Handle Color Black, Red, Handle Material Plastic, Handle Style Ergonomic, Jaw Width 1/2 in, Material Application Vinyl, Maximum Sheet Thickness 1/8 in, Notch Angle 40 Degrees , Notch Depth 1 in, Overall Length 9 in, Spring Assist Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.