Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baling Wire, 0.023 Dia, 3543.5 ft.

  • Mfr # 08-0230-005S

  • Zoro # G4430483


product price: $38.99
/ea

Key Features

Length
3,544 ft
Material
Black Annealed Wire
Wire Diameter
0.023 in
Baling Wire Type
Spool
Diameter
0.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-0230-005S
Zoro #
G4430483
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3,544 ft
Wire Diameter
0.023 in
Diameter
0.023 in

Details

Item
Baling Wire
Material
Black Annealed Wire
Baling Wire Type
Spool
Weight
5 lb.
Gauge
24 ga.
Finish
Bare Wire
Package Type
Spool
Tensile Strength
60,000 psi
ASTM Number
A853
Color
Black
Wire Finish
Bare Wire
Wire Gauge
24 ga

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Annealed, Wire Gauge 24 ga, Wire Diameter 0.023 in, Length 3,544 ft, Material Black Annealed Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.