Zoro Homepage

Baling Wire, 0.023Dia, 708 ft

  • Mfr # 10-0230-001S

  • Zoro # G4430571


product price: $15.59
/ea

Key Features

Length
709 ft
Material
Galvanized Annealed Wire
Wire Diameter
0.023 in
Baling Wire Type
Spool
Package Type
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0230-001S
Zoro #
G4430571
UPC #
-
Country of Origin
Multiple

Dimensions

Length
709 ft
Wire Diameter
0.023 in
Diameter
0.023 in

Details

Item
Baling Wire
Material
Galvanized Annealed Wire
Baling Wire Type
Spool
Package Type
Spool
Tensile Strength
75,000 psi
Weight
1 lb.
Gauge
24 ga.
Finish
Bare Wire
Wire Finish
Bare Wire
Wire Gauge
24 ga
ASTM Number
A641
Color
Silver

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Galvanized Annealed, Wire Gauge 24 ga, Wire Diameter 0.023 in, Length 709 ft, Material Galvanized Annealed Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.