Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baling Wire, 0.0286Dia, 458ft

  • Mfr # 10-0286-001S

  • Zoro # G4430587


product price: $13.69
/ea

Key Features

Length
458 ft
Material
Galvanized Annealed Wire
Wire Diameter
0.029 in
Baling Wire Type
Spool
Diameter
0.0286 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0286-001S
Zoro #
G4430587
UPC #
-
Country of Origin
Multiple

Dimensions

Length
458 ft
Wire Diameter
0.029 in
Diameter
0.0286 in

Details

Item
Baling Wire
Material
Galvanized Annealed Wire
Baling Wire Type
Spool
Weight
1 lb.
Package Type
Spool
Finish
Bare Wire
Gauge
22 ga.
Tensile Strength
75,000 psi
ASTM Number
A641
Wire Gauge
22 ga
Color
Silver
Wire Finish
Bare Wire

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 22 ga, Wire Diameter 0.029 in, Length 458 ft, Material Galvanized Annealed Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.