Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baling Wire, 0.0348Dia, 77ft

  • Mfr # 10-0348-014S

  • Zoro # G4430535


product price: $6.75
/ea

Key Features

Length
77 ft
Material
Galvanized Annealed Wire
Wire Diameter
0.035 in
Baling Wire Type
Spool
Diameter
0.0348 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-0348-014S
Zoro #
G4430535
UPC #
-
Country of Origin
Multiple

Dimensions

Length
77 ft
Wire Diameter
0.035 in
Diameter
0.0348 in

Details

Item
Baling Wire
Material
Galvanized Annealed Wire
Baling Wire Type
Spool
Tensile Strength
75,000 psi
Package Type
Spool
Finish
Bare Wire
Weight
1/4 lb.
Gauge
20 ga.
ASTM Number
A641
Color
Silver
Wire Gauge
20 ga
Wire Finish
Bare Wire

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 20 ga, Wire Diameter 0.035 in, Length 77 ft, Material Galvanized Annealed Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.