Zoro Homepage

Baling Wire, 0.041Dia, 223 ft

  • Mfr # 10-0410-001S

  • Zoro # G4430605


product price: $12.49
/ea

Key Features

Length
223 ft
Material
Galvanized Annealed Wire
Wire Diameter
0.041 in
Baling Wire Type
Spool
Gauge
19 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0410-001S
Zoro #
G4430605
UPC #
-
Country of Origin
Multiple

Dimensions

Length
223 ft
Wire Diameter
0.041 in
Diameter
0.041 in

Details

Item
Baling Wire
Material
Galvanized Annealed Wire
Baling Wire Type
Spool
Gauge
19 ga.
Finish
Bare Wire
Package Type
Spool
Weight
1 lb.
Tensile Strength
75,000 psi
Wire Gauge
19 ga
ASTM Number
A641
Wire Finish
Bare Wire
Color
Silver

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Galvanized Annealed, Wire Gauge 19 ga, Wire Diameter 0.041 in, Length 223 ft, Material Galvanized Annealed Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.