Zoro Homepage

Baling Wire, 0.0475 Dia, 166.2 ft.

  • Mfr # 08-0475-001S

  • Zoro # G4430456


product price: $9.75
/ea

Key Features

Length
166 ft
Material
Black Annealed Wire
Wire Diameter
0.048 in
Baling Wire Type
Spool
Weight
1 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-0475-001S
Zoro #
G4430456
UPC #
-
Country of Origin
Multiple

Dimensions

Length
166 ft
Wire Diameter
0.048 in
Diameter
0.0475 in

Details

Item
Baling Wire
Material
Black Annealed Wire
Baling Wire Type
Spool
Weight
1 lb.
Tensile Strength
60,000 psi
Gauge
18 ga.
Finish
Bare Wire
Package Type
Spool
Wire Gauge
18 ga
Wire Finish
Bare Wire
Color
Black
ASTM Number
A853

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Annealed, Wire Gauge 18 ga, Wire Diameter 0.048 in, Length 166 ft, Material Black Annealed Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.