Baling Wire, 0.0475 Dia, 830 ft.
Mfr # 08-0475-005S
Zoro # G4430632
product price: $34.29
/eaKey Features
Length
830 ft
Material
Black Annealed Wire
Wire Diameter
0.048 in
Baling Wire Type
Spool
Finish
Bare Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08-0475-005S
Zoro #
G4430632
UPC #
-
Country of Origin
Multiple
Dimensions
Length
830 ft
Wire Diameter
0.048 in
Diameter
0.0475 in
Details
Item
Baling Wire
Material
Black Annealed Wire
Baling Wire Type
Spool
Finish
Bare Wire
Tensile Strength
60,000 psi
Package Type
Spool
Weight
5 lb.
Gauge
18 ga.
ASTM Number
A853
Wire Finish
Bare Wire
Color
Black
Wire Gauge
18 ga
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Annealed, Wire Gauge 18 ga, Wire Diameter 0.048 in, Length 830 ft, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.