Zoro Homepage

Baling Wire, 0.0625 Dia, 95.98 ft.

  • Mfr # 08-0625-001S

  • Zoro # G4430465


product price: $9.39
/ea

Key Features

Length
96 ft
Material
Black Annealed Wire
Wire Diameter
0.063 in
Baling Wire Type
Spool
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-0625-001S
Zoro #
G4430465
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96 ft
Wire Diameter
0.063 in
Diameter
0.0625 in

Details

Item
Baling Wire
Material
Black Annealed Wire
Baling Wire Type
Spool
Tensile Strength
60,000 psi
Gauge
16 ga.
Finish
Bare Wire
Package Type
Spool
Weight
1 lb.
ASTM Number
A853
Color
Black
Wire Gauge
16 ga
Wire Finish
Bare Wire

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Annealed, Wire Gauge 16 ga, Wire Diameter 0.063 in, Length 96 ft, Material Black Annealed Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.