Zoro Homepage

Lockwire, Inconel, 207.75 ft

  • Mfr # 03-0200-014S

  • Zoro # G4430842


product price: $39.89
/ea

Key Features

Material
Inconel
Tensile Strength
80,000-115,000 psi
Package Type
Spool
Diameter
0.02 in
Weight
1/4 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-0200-014S
Zoro #
G4430842
UPC #
-
Country of Origin
Multiple

Dimensions

Length
207.75 ft
Diameter
0.02 in

Details

Item
Lockwire
Material
Inconel
Tensile Strength
80,000-115,000 psi
Package Type
Spool
Weight
1/4 lb.
Finish
Bare Wire

Description

Lockwire, Length 207.75 ft, Material Inconel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.