Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockwire, Inconel, 81.5 ft

  • Mfr # 03-0319-014S

  • Zoro # G4430851


product price: $27.19
/ea

Key Features

Material
Inconel
Diameter
0.0319 in
Finish
Bare Wire
Tensile Strength
80,000-115,000 psi
Weight
1/4 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-0319-014S
Zoro #
G4430851
UPC #
-
Country of Origin
Multiple

Dimensions

Length
81.5 ft
Diameter
0.0319 in

Details

Item
Lockwire
Material
Inconel
Finish
Bare Wire
Tensile Strength
80,000-115,000 psi
Weight
1/4 lb.
Package Type
Spool

Description

Lockwire, Length 81.5 ft, Material Inconel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.