Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockwire, Monel, 532 ft

  • Mfr # 05-0253-001S

  • Zoro # G4430955


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Material
Monel
Diameter
0.0253 in
Package Type
Spool
Tensile Strength
75,000-85,000 psi
Weight
1 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05-0253-001S
Zoro #
G4430955
UPC #
-
Country of Origin
Multiple

Dimensions

Length
532 ft
Diameter
0.0253 in

Details

Item
Lockwire
Material
Monel
Package Type
Spool
Tensile Strength
75,000-85,000 psi
Weight
1 lb.
Finish
Bare Wire

Description

Lockwire, Length 532 ft, Material Monel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.