Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockwire, Stainless Steel, 2,980 ft

  • Mfr # 34-0250-005S

  • Zoro # G4430806


product price: $76.76
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Weight
5 lb.
Diameter
0.025 in
Finish
Bare Wire
Package Type
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-0250-005S
Zoro #
G4430806
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2,980 ft
Diameter
0.025 in

Details

Item
Lockwire
Material
Stainless Steel
Weight
5 lb.
Finish
Bare Wire
Package Type
Spool
Tensile Strength
75,000 psi

Description

Lockwire, Length 2,980 ft, Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.