Zoro Homepage

Wire, Coil, 0.125 Dia, 808.2 ft.

  • Mfr # 01-1250-12CO

  • Zoro # G4430343


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Length
808 ft
Material
Aluminum
Wire Diameter
0.125 in
Baling Wire Type
Coil
Package Type
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1250-12CO
Zoro #
G4430343
UPC #
-
Country of Origin
United States

Dimensions

Length
808 ft
Wire Diameter
0.125 in
Diameter
0.125 in

Details

Item
Baling Wire
Material
Aluminum
Baling Wire Type
Coil
Package Type
Coil
Tensile Strength
11,000-15,000 psi
Weight
12 lb.
Finish
Bare Wire
Gauge
8 ga.
Wire Finish
Bare Wire
Wire Gauge
8 ga
Color
Silver
ASTM Number
B211

Description

Baling Wire, Baling Wire Type Coil, Wire Finish Bare Wire, Wire Gauge 8 ga, Wire Diameter 0.125 in, Length 808 ft, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.