Zoro Homepage

Wire, Spool, 0.0201 Dia, 681.75 ft

  • Mfr # 01-0201-014S

  • Zoro # G4430151


product price: $12.09
/ea

Key Features

Length
682 ft
Material
Aluminum
Wire Diameter
0.02 in
Baling Wire Type
Spool
Finish
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-0201-014S
Zoro #
G4430151
UPC #
-
Country of Origin
United States

Dimensions

Length
682 ft
Wire Diameter
0.02 in
Diameter
0.0201 in

Details

Item
Baling Wire
Material
Aluminum
Baling Wire Type
Spool
Finish
Bare Wire
Gauge
24 ga.
Package Type
Spool
Weight
1/4 lb.
Tensile Strength
11,000-15,000 psi
Wire Finish
Bare Wire
Color
Silver
ASTM Number
B211
Wire Gauge
24 ga

Description

Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 24 ga, Wire Diameter 0.02 in, Length 682 ft, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.